PIG® Heavy-Duty Maintenance Wipers, New Pig
Catalog #: 89073-972
Supplier: New Pig
Specifications
- W×L:24.8 x 42.5 cm (9.75 x 16.75")
- Color:White
- Cat. no.:89073-972
- Packaging:Pop-up
- Weight:6.7 kg (14.8 lbs.)
- Supplier No.:WIP328
Specifications
About this item
Strong and solvent-resistant for wiping machines and rough parts, but soft enough for cleaning skin or preparing surfaces.
- Excellent for heavy-duty maintenance jobs like machine wipedowns and degreasing parts
- Low-lint construction won't shed, pill, or leave behind unwanted fibers when wiping parts
- Binder-free construction withstands solvents, degreasers, and cleaning agents
Wipers are 1/4 folded and poly wrapped for easy handling and loading. Convenient pop-up box lets you take just one wiper at a time while keeping remaining stock clean and dry. Pop-up Z-box keeps wipers clean, neat and organized for quick access. Economical jumbo rolls dispense easily and offer a lower cost per wiper for high-volume use.
Exceptional abrasion resistance and wet strength that stands up to rough surfaces, jagged edges or metal chips.
Customers Who Bought This Also Bought