WorkWipes® Series 80 Wipers, New Pig
Catalog #: 89073-906
Supplier: New Pig
Specifications
- W×L:30.5 x 33 cm (12 x 13")
- Color:White
- Cat. no.:89073-906
- Packaging:Quarter-Fold
- Weight:5.4 kg (12 lbs.)
- Supplier No.:WIP480
Specifications
About this item
Durable, clothlike thickness handles wet wiping jobs, even on unfinished parts with rough edges.
Low-lint construction won't shed, pill or leave behind unwanted fibers when wiping parts. Binder-free construction withstands solvents, degreasers and cleaning agents.
Available 1/4 folded and poly wrapped for easy handling and loading. Bulk flat packing means less packaging material and a lower cost per wiper. Economical jumbo rolls dispense easily and offer a lower cost per wiper for high-volume use.
Won't degrade in solvents, even during long-term contact. Embossed woven texture provides extra 'tooth' for removing grime when used with solvents and degreasers.
Customers Who Bought This Also Bought