Stirring Shaft, Borosilicate, Ace Glass
Catalog #: 89061-970
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Length:580 mm (225/6")
- Description:Stirring Shaft, Borosilicate Polished, 10 mm
- Cat. no.:89061-970
- Fits Flask:3 - 5 L
- Type:Button
- Supplier No.:8075-14
Specifications
About this item
Polished glass stirring shafts, 10 mm O.D
Can be used to join blades to button type shafts, and join agitators to beaded shafts. Plain shafts will accept agitators secured with a set screw anywhere along the ground flat section. Can also be joined to stirrer motor with the use of a chuck. Fabricated from borosilicate glass.
Customers Who Bought This Also Bought