Order Entry
Canada
ContactUsLinkComponent
VWR* Graduated Beaker, Low Form, PMP, 250 mL
Kartell® Graduated Beakers, Low Form, PMP
Catalog # 89044-514
Supplier:  VWR International
undefined
Kartell® Graduated Beakers, Low Form, PMP
Catalog # 89044-514
Supplier:  VWR International

Specifications

  • Graduation Interval:
    10 ml
  • Capacity:
    250 ml (8.5 oz.)
  • Cat. no.:
    89044-514

Specifications

About this item

Crystal-clear beakers feature excellent chemical resistance and a large spout for efficient pouring.

  • Autoclavable
  • Molded from polymethylpentene (PMP)
  • Can withstand a temperature of up to 170°C (338°F) for short periods

Permanent blue graduations are divided into finer increments for more precise measuring.

Certifications: Beakers conform to ISO 7056 1981 (E) and BS 5404 Part 1.
Frequently Bought Together