Kartell® Graduated Beakers, Low Form, PMP
Catalog #: 89044-512
Supplier: VWR International
Specifications
- Capacity:100 ml (3.4 oz.)
- Graduation Interval:5 ml
- Cat. no.:89044-512
Specifications
About this item
Crystal-clear beakers feature excellent chemical resistance and a large spout for efficient pouring.
- Autoclavable
- Molded from polymethylpentene (PMP)
- Can withstand a temperature of up to 170°C (338°F) for short periods
Permanent blue graduations are divided into finer increments for more precise measuring.
Certifications: Beakers conform to ISO 7056 1981 (E) and BS 5404 Part 1.
Customers Who Bought This Also Bought