Order Entry
ContactUsLinkComponent
VWR* Visual Alarm Timer
VWR® Visual Alarm Timer
Catalog #: 89038-756
Supplier:  VWR International
VWR* Visual Alarm Timer
VWR® Visual Alarm Timer
Catalog #: 89038-756
Supplier:  VWR International

Specifications

  • Cat. no.:
    89038-756
  • W×H×D:
    7.6×5.7×1.9 cm (3×2¹/₄׳/₄")
  • Weight:
    85.2 g (3 oz.)

Specifications

About this item

Timer counts down from 9999 minutes in one-minute increments and has a countdown resolution of one second for times under 99 minutes.

  • Bright LED display
  • Multitude of timing features
  • Audible or visual alarms

With the flip of a switch, select either an audible alarm or bright flashing LED visual alarm. Ideal for repetitive tests: automatic memory resets the display to the last programmed time. 'Thru-zero' feature allows counting down, alarming, then counting up. Digits are 1 cm (³/₈") high and readable from 3 m (10').

Certifications: To assure accuracy, an individually serial-numbered Traceable? certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST (National Institute of Standards and Technology).
Ordering information: Supplied with two AAA batteries, integrated magnet, stand, and clip.
Customers Who Bought This Also Bought