VWR® Bunsen Burners
Catalog #: 89038-530
Supplier: VWR International
Specifications
- Output:800–1200 BTU
- Description:VWR® Bunsen burner
- Height:15.6 cm (61/8")
- Cat. no.:89038-530
- For:Natural gas
Specifications
About this item
Designed with a flame stabilizer to provide a steady flame for general laboratory needs.
- Stable, heavy base
- Steady flame
Stable, heavyweight die-cast base of nickel-plated zinc-alloy with aluminum mixing tube, 8mm (5/16") serrated gas inlet, and air regulator. The optional wing top produces a broad flat flame for working glass and general lab use.
Ordering information: Shipped complete. The wing top must be ordered separately.
Customers Who Bought This Also Bought