VWR® Mortars and Pestles, Porcelain
Catalog #: 89038-152
Supplier: VWR International
Specifications
- O.D.:130 mm
- Volume:400 ml
- Height:80 mm
Specifications
About this item
Mortars are constructed of chemical porcelain and feature a lip and a glazed exterior.
- Porcelain construction
- Glazed exterior, unglazed interior
- Oversized pestle for comfort
Pestles are constructed entirely of chemical porcelain or with a porcelain grinding head and wooden handle. Wooden handle is not autoclavable. Pestles are also glazed to grinding surface and oversized for hand comfort.
Customers Who Bought This Also Bought