VWR® Hirsch Filter Funnels
Catalog #: 89038-140
Supplier: VWR International
Specifications
- Capacity:10 ml
- Cat. no.:89038-140
- Top O.D.:50 mm
- Fits Paper Diameter:25–30 mm
Specifications
About this item
These chemical-porcelain funnels feature a fixed perforated plate and glazing inside and out, except for rim.
- Highly resistant to chemicals
- Autoclavable
Filter funnels are available in a range of volume capacities and top outside diameters.
Customers Who Bought This Also Bought