VWR® Buchner Filter Funnels
Catalog #: 89038-122
Supplier: VWR International
Specifications
- Capacity:186 ml
- Height:143 mm
- Cat. no.:89038-122
- Fits Paper Diameter:70 mm
Specifications
About this item
These chemical-porcelain Buchner filter funnels feature a fixed perforated plate and glazing inside and out, except for the rim.
- Highly resistant to chemicals
- Autoclavable
- Glazed inside and out, except for the rim
Customers Who Bought This Also Bought