VWR® High and Low Form Porcelain Crucibles
Catalog #: 89037-996
Supplier: VWR International
Specifications
- Capacity:40 ml
- Ø:50 mm
- Height:40 mm
- Cat. no.:89037-996
Specifications
About this item
Chemical-porcelain crucibles are glazed inside and out, except the outside bottom and rim.
- Glazed interior and exterior
- Crucible covers are completely glazed, except for the rim
- For use in temperatures up to 1150 °C (2102 °F)
Chemical-porcelain crucibles are glazed inside and out, except the outside bottom and rim.
Customers Who Bought This Also Bought