VWR® Combustion Boats, Porcelain
Catalog #: 89037-984
Supplier: VWR International
Specifications
- Capacity:12 ml
- Cat. no.:89037-984
- L×W×H:100 x 20 x 13 mm (315/16 x 25/32 x 17/32")
Specifications
About this item
Chemical-porcelain combustion boats feature a perforated handle and glazing inside and out, except for bottom surface.
- Chemical porcelain construction
- For use in high-temperature applications
- Features pouring lip and flat handle
- Glazed interior and exterior
For use in temperatures up to 1150°C (2102°F).
Customers Who Bought This Also Bought