VWR® Tight-Ties™ Bundling Ties
Catalog #: 89030-224
Supplier: VWR International
Specifications
- Length:10.2 cm (4")
- Description:VWR® cable ties
- Cat. no.:89030-224
Specifications
About this item
Use these tough nylon cable ties to hang equipment and bundle materials.
- For hanging equipment or bundling materials
- One-piece construciton
- Self-locking, tapered tip for fast insertion and tightening
- Chemical-resistant, corrosion-resistant, rustproof, and nonconducting
One-piece, self-locking ties feature a unique tapered tip for fast insertion and tightening. For use in wide temperature range of –40 to 85 °C (–40 to 185 °F). The ties are chemical- and corrosion-resistant, rustproof, and nonconducting. Tensile strength range: 5.4 to 22.7 kg (12 to 50 lbs.), depending on size. Fastener diameter range: 1.6 to101.6 mm (1/16 to 4"). The assorted ties kit contains 400 cable ties of 5 sizes: 100 each of the 10.2 cm (4"), 14.2 cm (519/32"), and 20.3 cm (8") lengths and 50 each of the 27.9 cm (11") and 35.6 cm (14") lengths.
Customers Who Bought This Also Bought