Specifications
- W×L:22.9×22.9 cm (9×9")
- Description:Amplitude™ EcoCloth™ Wipes, Flat Stacked
- Cat. no.:89030-168
- Packaging:300/Bag, 12 Bags/Case
- Supplier No.:AMEC0003
Specifications
About this item
The EcoCloth™ wipe has been engineered to provide greater thickness in a lighter weight material. Amplitude™ EcoCloth™ is a hydroentangled cellulose/polyester fabric with additional loft. It is lightweight but has excellent sorbency which exceeds comparable standard cellulose/polyester wipes.
- Recommended for ISO Class 5/6 environments
- Low basis weight cellulose/polyester wipe with additional loft for greater sorbency
- Most sorbent of all cellulose/polyester wipes
- Lighter weight with the same performance, wipes can reduce solid waste in excess of 40%
- Double packaged to preserve product integrity
The EcoCloth™ wipe has been engineered to provide greater thickness in a lighter weight material. Amplitude™ EcoCloth™ is a hydroentangled cellulose/polyester fabric with additional loft. It is lightweight but has excellent sorbency which exceeds comparable standard cellulose/polyester wipes.
The increased thickness greatly enhances the sorbent capacity and also makes it easier for operators to pick up one wipe at a time. Amplitude™ EcoCloth™ wipes are a cost-effective solution for general-purpose applications such as product transfer, wiping to dry, and absorbing spills.
When customers are looking for ways to reduce their solid waste disposal for either financial or environmental reasons, the combined effect of superior performance and lighter weight provides a potential reduction in solid waste in excess of 40% compared to standard cellulose/polyester wipes. The result is a very environmentally friendly choice.