Axygen® Universal Macro Volume Pipette Tips, Corning
Catalog #: 89005-638
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Volume:5000 µl
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Reynosa
- Tip Color:Clear
- Packed:Bulk
- Cat. no.:89005-638
- Supplier No.:T-5000-C
Specifications
About this item
Axygen® Universal Tips are designed to fit a wide variety of single and multi-channel pipettors, compatible with most popular brands of pipettors.
- Polypropylene tips are RNase-/DNase-free
- Non pyrogenic
- Graduation marks at 1, 2, 3, 4, 5 mL and 0.5 mL increments in between
- Compatibility: Gilson P5000 and MLA pipettors
- Compatible with Eppendorf® pipettors
Flexible walls and a series of internal sealing rings ensure a secure fit with less force required to load and eject.
Customers Who Bought This Also Bought