Axygen® 96-Well PCR Plate, Corning
Catalog #: 89005-552
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Profile:Low
- Skirt:Non-skirted
- Well Volume:100 µl
- Description:Axygen® PP flat top PCR microplate, low profile, no skirt, clear, non sterile
- Environmentally Preferable:Low Manufacturing Impact
- No. of wells:96
- Environmental certification:I-RECs, ISO 14001 - Reynosa
- Cat. no.:89005-552
- Supplier No.:PCR-96LPFLTC
Specifications
About this item
Axygen's plates are designed for PCR applications.
- RNase-/DNase-free
- Nonpyrogenic
- Nonsterile
- Manufactured with 99.9% pure virgin polypropylene
Ultra-thin and consistent wall thickness allows precise thermal transfer for optimum results. Can be sealed with 8/12 strip caps, Axymat or sealing film.
Customers Who Bought This Also Bought