VWR® Good Laboratory Practice Log Books
Catalog #: 89005-188
Supplier: VWR International
Specifications
- Cover Color:Red
- Description:Sample receipt log book
- Cat. no.:89005-188
- Length:287 mm (11.7")
- Width:225 mm (8.9")
Specifications
About this item
Log books feature user data, guidelines, and professionally designed documentation pages for the intended purpose.
- Designed to lay flat
- Flexible imitation leather cover
Acid-free, archival-safe pages are sequentially numbered. Case is bound in a flexible imitation leather cover specially coated for durability in laboratory environments.. Equipment log books have 96 pages; all other log books have 168 pages.
Customers Who Bought This Also Bought