VWR® Good Laboratory Practice Notebooks
Catalog #: 89005-136
Supplier: VWR International
Product available on GSA Advantage®
Specifications
- Ruling:Ruled
- Cat. no.:89005-136
- No. of Pages:120
- Length:287 mm (11.7")
- Width:225 mm (8.9")
Specifications
About this item
VWR® Good Laboratory Practice Notebooks feature user data, guidelines, table of contents, and documentation pages with researcher and witness signature blocks.
- Tamper-evident section-sewn binding
- Acid-free archival safe paper
- Title, project, and book number fields
- Choose either 5mm grid or 5mm ruled page formats
- Case bound in imitation leather cover specifically coated for durability in lab environments
Notebooks 89026-646 and -648 are oversized to allow attachment of full-size pages with room for signatures and dates.
Customers Who Bought This Also Bought