KIMAX® Heavy-Duty Round-Bottom Centrifuge Tube, Glass, with Screw Cap, Kimble Chase
Catalog #: 89002-222
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Capacity:50 ml
- Length:123 mm
- O.D.:29 mm
- Description:Heavy Duty Round Bottom Centrifuge Tubes with Screw Caps
- Cat. no.:89002-222
- Maximum RCF:3550×g
- Thread Finish:24-410
- Supplier No.:45212-50
Specifications
About this item
KIMAX® Heavy duty round bottom centrifuge tubes are manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
- Marking spot is sandblasted
- Autoclavable black phenolic caps with PTFE-faced rubber liners
- Tube with a heavy wall withstands higher speeds in centrifuging
Ideal for separating neutralized sediment for culturing from specimens of sputum. It is applied in clinical work and in many microbiological applications.
Customers Who Bought This Also Bought