KIMAX® Volumetric Flasks with [ST] Glass Stopper, Wide Mouth, Class A, Kimble Chase
Catalog #: 89001-982
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Capacity:50 ml
- Height with Stopper:148 mm
- Cat. no.:89001-982
- ST Stopper No.:13
- Tolerance:±0.05 ml
- Supplier No.:28014W-50
Specifications
About this item
KIMAX® volumetric flask with larger mouth to more easily accommodate pipet access
Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Each flask is calibrated to Class A tolerances with a neck size of #13 and is supplied with a glass stopper.
Customers Who Bought This Also Bought