KIMAX® Filtering Flasks with Capacity Scale, Kimble Chase
Catalog #: 89001-808
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Specifications
- Capacity:250 ml
- Graduation Interval:25 ml
- Graduation range:75 - 250 ml
- Cat. no.:89001-808
- Rubber Stopper Size:6
- Diameter ×H:83 x 115 mm
- Supplier No.:27060-250
Specifications
About this item
Flasks are designed to take 1 atmosphere of vacuum or 29" Hg and are made with a heavier wall than a standard Erlenmeyer flask
- Take rubber stopper
- Manufactured from borosilicate glass 3.3
- Erlenmeyer shape
- Heavy-walled to ensure the mechanical strength needed for vacuum filtration
- With durable white ceramic enamel scale to indicate approximate volumes at various levels
With side tubulation. Sizes 25 through 500 mL accept 7.9mm (5/16") I.D. flexible tubing. Sizes 1L and larger accept 9.5mm (3/8") I.D. tubing. Designed from ASTM Specification E1406, Type II, Class I requirements.
Customers Who Bought This Also Bought