KIMAX® Reverse Scale Graduated Cylinders, Class A, To Deliver, Kimble Chase
Catalog #: 89001-694
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Specifications
- Capacity:50 ml
- Graduation Interval:1 ml
- Graduation range:3–50 mL
- Height:190 mm
- Form:Tall
- Cat. no.:89001-694
- Bumper Guard Size:3
- Tolerance:±0.25 ml
- Supplier No.:20028W-50
Specifications
About this item
Cylinders are made of sturdy borosilicate glass and feature reverse metric graduations in white
Cylinders 25mL and larger are supplied with SAFE-GARD® bumpers, which are sturdy split rings made of yellow low-density polyethylene.
Customers Who Bought This Also Bought