KIMAX® Reverse Scale Graduated Cylinders, Class A, To Deliver, Kimble Chase
Catalog #: 89001-686
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Specifications
- Capacity:1000 ml
- Graduation Interval:10 ml
- Graduation range:50–1000 mL
- Height:460 mm
- Form:Tall
- Bumper Guard Size:8
- Tolerance:±2.5 ml
- Supplier No.:20028W-1000
Specifications
About this item
Cylinders are made of sturdy borosilicate glass and feature reverse metric graduations in white
Cylinders 25mL and larger are supplied with SAFE-GARD® bumpers, which are sturdy split rings made of yellow low-density polyethylene.
Customers Who Bought This Also Bought