KIMAX® Graduated Cylinders, Class A, To Deliver, Serialized and Certified, Kimble Chase
Catalog #: 89001-676
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Specifications
- Capacity:50 ml
- Graduation Interval:1 ml
- Graduation range:3–50 mL
- Height:190 mm
- Form:Short
- Cat. no.:89001-676
- Bumper Guard Size:3
- Tolerance:±0.25 ml
- Supplier No.:20026-50
Specifications
About this item
Cylinders are made of sturdy borosilicate glass with a hexagonal glass base that has been flat ground for stability.
Cylinders feature a single metric scale
Designed from ASTM Specification E1272, Style 1, Class A requirements. Each cylinder is permanently marked with an individual serial number and is supplied with a Certificate of Graduation Accuracy.
The 10mL cylinder has an enlarged funnel-shaped top for ease of filling. Cylinders 25mL and larger are supplied with SAFE-GARD® bumpers, which are sturdy split rings made of yellow low-density polyethylene.
Customers Who Bought This Also Bought