KIMAX® Culture Tubes, Plain, Reusable, Borosilicate Glass, Kimble Chase
Catalog #: 89001-454
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Specifications
- Capacity:0.7 ml
- Ø:6 mm
- Height:50 mm
- Supplier No.:45060-650
Specifications
About this item
Tubes feature a fire-polished top rim and uniform wall thickness for maximum heat transfer and chemical resistance.
Tubes feature a fire-polished top rim and uniform wall thickness for maximum heat transfer and chemical resistance.
Made from KIMAX-51® borosilicate glass, these round-bottom culture tubes are supplied without marking area or cap. Designed from ASTM Specification E982, Type IV requirements.
Customers Who Bought This Also Bought