KIMAX® Culture Tubes, Reusable, Borosilicate Glass, Kimble Chase
Catalog #: 89001-436
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Specifications
- Capacity:10 ml
- Ø:13 mm
- Height:100 mm
- Supplier No.:45048-13100
Specifications
About this item
Culture tubes are made from KG-33 glass tubing and feature a fire-polished top rim and uniform wall thickness for maximum heat transfer and chemical resistance.
Culture tubes are made from KG-33 glass tubing and feature a fire-polished top rim and uniform wall thickness for maximum heat transfer and chemical resistance.
Each tube features a durable white ceramic enamel marking spot.
Certifications: Meet ASTM E982, Type IV requirements.
Customers Who Bought This Also Bought