KIMAX® Powder Funnels, Kimble Chase, DWK Life Sciencese
Catalog #: 89001-420
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Specifications
- Cat. no.:89001-420
- Stem O.D.:18 mm
- Top Diameter:100 mm
- Supplier No.:29020-100
- Stem length:35 mm
Specifications
About this item
Funnels feature short, wide stems and fire-polished tops and stems.
These powder funnels are made of glass.
Certifications: Designed from ASTM specification E1095, Type 4 requirements.
Customers Who Bought This Also Bought