KIMBLE® KONTES® Buchner Funnels, with KIMFLOW® Fritted Disc, Kimble Chase
Catalog #: 89001-376
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Capacity:60 ml
- Porosity:Coarse
- Stem O.D.:10 mm
- Stem Length:75 mm
- Disc Diameter:40 mm
- Height Above Disc:50 mm
- Supplier No.:28400-601
Specifications
About this item
For use wherever filter paper and membranes cannot withstand the chemical attack of the filtrate.
- Has a marking spot
Funnels are constructed with heavy walled stems and beaded top rims for extra strength.
Certifications: Designed from Federal Specification DD-F-776. Low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Delivery: Supplied with KIMFLOW® fritted disc.
Customers Who Bought This Also Bought