KIMAX® Erlenmeyer Flasks, Wide Mouth, Heavy-Duty Tooled Top, Graduated, Kimble Chase
Catalog #: 89001-358
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Specifications
- Capacity:1000 ml
- Graduation Interval:50 ml
- Graduation range:250 - 1000 ml
- Cat. no.:89001-358
- Stopper No.:11
- Supplier No.:26650-1000
Specifications
About this item
Flasks feature a wide mouth, thick walls, and tapered contours to minimize chipping.
All flasks have white scales to indicate approximate volumes. Designed from ASTM Specification E1404, Type I, Class 2 requirements.
Customers Who Bought This Also Bought