KIMAX® Erlenmeyer Flasks with Screw Cap, Capacity Scale, Kimble Chase
Catalog #: 89001-328
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Specifications
- Capacity:500 ml
- Graduation Interval:50 ml
- Graduation range:100 - 500 ml
- O.D.:102 mm
- Height:175 mm
- Cat. no.:89001-328
- Thread:38 - 430
- Supplier No.:26505-500
Specifications
About this item
Useful for mixing and storing culture media.
All flasks have scales to indicate approximate volumes.
Designed from ASTM Specification E1404, Type III requirements.
Customers Who Bought This Also Bought