KIMAX® Erlenmeyer Flasks, Narrow Mouth, Reinforced Beaded Top, Capacity Scale, Kimble Chase
Catalog #: 89001-318
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Specifications
- Capacity:2000 ml
- Graduation Interval:100 ml
- Graduation range:600 - 2000 ml
- Description:Flask
- Cat. no.:89001-318
- Stopper No.:10
- Supplier No.:26500-2000
Specifications
About this item
Versatile flasks for general laboratory use.
- Tops are reinforced and tooled for maximum mechanical strength
- Body has thick walls with a long tapered outside contour to minimize chipping
All flasks have durable white ceramic enamel scales to indicate approximate volumes, useful when a high degree of accuracy is not required.
Delivery: Starter pack contains one flask each of 50, 125, 250, 500, and 1000mL sizes.
Customers Who Bought This Also Bought