KIMAX® Graduated Cylinders, Class B, To Deliver, Kimble Chase
Catalog #: 89001-110
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Capacity:10 ml
- Graduation Interval:0.2 ml
- Graduation range:1–10 mL
- Height:135 mm
- Form:Tall
- Cat. no.:89001-110
- Bumper Guard Size:Bumper not included
- Tolerance:±0.1 ml
- Supplier No.:20024-10
Specifications
About this item
Single metric scale is durable white ceramic enamel
Designed from ASTM Specification E1272, Style 1, Class B requirements.
Hexagonal base provides stability. The 10mL size has funnel top and sizes 25mL and larger have SAFE-GARD® bumpers. The 100mL size may be used for some ASTM distillation tests.
Customers Who Bought This Also Bought