KIMAX® Heavy-Duty Beakers, Low Form, Double Scale, Borosilicate Glass, Kimble Chase
Catalog #: 89001-078
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Capacity:600 ml (20 oz.)
- Graduation Interval:50 ml
- Graduation range:50 - 500 ml
- Cat. no.:89001-078
- Supplier No.:14005-600
Specifications
About this item
Beakers feature thick, uniform walls throughout and an extra-thick, evenly tooled top rim
Spout is designed for optimum performance. Heavy construction is intended to prolong life expectancy with increased and more rigorous usage. All sizes have a durable matte finish marking area and a white graduated scale.
Certifications: Designed from ASTM Specification E960, Type II requirements.
Customers Who Bought This Also Bought