KIMBLE® KIMAX® GL45 Media/Storage Bottles, Graduated, DWK Life Sciences
Catalog #: 89000-934
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Specifications
- Capacity:2 L (67.6 oz.)
- Graduation Interval:100 mL
- Graduation range:400–1800 mL
- Description:Media Bottle with Blue Cap
- Cat. no.:89000-934
- Supplier No.:14395-2000
Specifications
About this item
General-purpose bottles feature white enamel graduations and marking spots.
Wide, 30 mm Int.Ø openings are designed for easy filling. Replaceable, drip-free, clear polypropylene pour ring is incorporated into the bottle design. Bottles are available uncapped, or supplied with linerless GL45 polypropylene caps that are autoclavable to 140 °C (284 °F). Optional high-temperature caps and pour rings are autoclavable to 180 °C (356 °F).
Customers Who Bought This Also Bought