KIMAX® Culture Tubes, Reusable, with Screw Cap, Kimble Chase
Catalog #: 89000-862
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Cap Size:24-410
- Capacity:70 ml
- Ø:25 mm
- Height:200 mm
- Supplier No.:45066A-25200
Specifications
About this item
Tubes with uniform wall thickness for maximum heat transfer and chemical resistance.
Tubes feature a marking spot and a threaded phenolic screw cap that can be loosened for autoclaving. Tubes are available with rubber-lined caps or PTFE-faced rubber-lined caps.
Certifications: Tubes with rubber-lined caps are designed from ASTM Specification E982, Type VI, Class A requirements. Tubes with PTFE-faced rubber-lined caps are designed from ASTM Specification E982, Type VI, Class B requirements.
Ordering information: Cap is supplied unattached.
Customers Who Bought This Also Bought