KIMAX® Test Tubes, Reusable, Borosilicate Glass, Kimble Chase
Catalog #: 89000-848
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Capacity:28 ml
- Ø:18 mm
- Height:150 mm
- Supplier No.:45042-18150
Specifications
About this item
Test tubes are made from KG-33 glass tubing and feature a sturdy lip and uniform wall thickness for maximum heat transfer and chemical resistance.
Test tubes are made from KG-33 glass tubing and feature a sturdy lip and uniform wall thickness for maximum heat transfer and chemical resistance.
Each tube has a durable white ceramic enamel marking spot. Tubes meet ASTM E982, Type I requirements.
Customers Who Bought This Also Bought