KIMAX® Filling Funnels, Short Stem, 58° Angle, Kimble Chase, DWK Life Sciences
Catalog #: 89000-826
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Specifications
- Cat. no.:89000-826
- Top I.D.:65 mm
- Stem O.D.:8 mm
- Stem Length:63 mm
- Fits Paper Diameter:110 mm
- Cone Volume:60 ml
- Supplier No.:28950-65
Specifications
About this item
Constructed with a strong, molded rim, heavy uniform walls, and a fire-polished stem for a long service life.
Unique 58° funnel angle provides faster and more effective filtration than the standard 60° funnel design. Funnels also have a high resistance to chemical attack and mechanical and thermal shock.
Certifications: Designed from ASTM Specification E1095, Type 1, Class A requirements.
Customers Who Bought This Also Bought