KIMAX® Griffin Beakers, Low Form, Double Scale, Borosilicate Glass, Kimble Chase
Catalog #: 89000-744
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Specifications
- Capacity:1 L (34 oz.)
- Graduation Interval:50 ml
- Graduation range:100 - 1000 ml
- Cat. no.:89000-744
- Supplier No.:14000-1000
Specifications
About this item
These Griffin beakers feature thick, slightly flared, beaded tops with a spout designed for excellent pouring characteristics.
- Durable matte finish marking area
- White graduated scale for measuring and/or mixing where a high level of accuracy is not required
They have uniform walls throughout and are constructed of KIMAX KG-33 glass.
Certifications: Designed from ASTM Specification E960, Type I requirements.
Customers Who Bought This Also Bought