VWR® Microcentrifuge Tubes, PP
Catalog #: 87003-298
Supplier: VWR International
Product available on GSA Advantage®
Specifications
- Sterility:Non sterile
- Volume:2 ml
- Color:Natural
- Style:Conical-Bottom
- Maximum RCF:25000×g
Specifications
About this item
Polypropylene tubes feature superior clarity and a positive seal design that withstands repeated cap closures and will not pop open during boiling.
- Secure positive seal design
- Tubes fit all standard rotors
- Certified RNase-, DNase-, and pyrogen-free
- Certified PCR inhibitor- and human DNA-free
- Autoclavable
Temperature range is from –80 to 121 °C (–112 to 250 °F).
Ordering information: Rainbow packs consist of red, blue, green, yellow, and purple tubes.
Customers Who Bought This Also Bought