Socorex Acura® manual 855 Multichannel Pipettors, Variable Volume, DWK Life Sciences
Catalog #: 83009-180
Supplier: DWK Life Sciences (KIMBLE)
Small Business Enterprise
Specifications
- Accuracy:±1%
- Volume:40 - 350 µl
- Description:8-Channel Pipettor
- Increments:0.4 µl
- Precision:<0.6%
- Supplier No.:W810604
Specifications
About this item
These economical variable volume pipettors accurately transfer liquids to 96-well plates.
- Soft-touch plunger reduces user fatigue
- Autoclavable, while fully assembled, to 121 °C (250 °F)
These economical variable volume pipettors accurately transfer liquids to 96-well plates.
Easy, swift-set calibration requires no additional tools beyond a balance and distilled water. Reliable volume adjustment with a turn of the push button, even with one hand. The JusTip™ adjustable tip ejector allows the use of most pipette tips. Fine click-stops and a freely rotating button cap prevent accidental volume changes. Hand hook permits the user to hold the pipettor while handling other objects, reducing the chance of contamination from laying the pipettor flat. The volume display can be read without moving hand.
Ordering information: Supplied with a three-year manufacturer’s warranty, including a two-year warranty on the original calibration. Color-coded button caps are available; contact your Avantor representative for more information.
Customers Who Bought This Also Bought