VITLAB® Square Laboratory Bottles, HDPE, Wide Mouth, with PP Screw Caps, BrandTech
Catalog #: 83009-056
Supplier: Brandtech
Specifications
- Cap Size:GL50
- Capacity:250 ml (8.5 oz.)
- Dimensions:80 L x 80 W x 83 H mm
- Cat. no.:83009-056
- Supplier No.:V92689
Specifications
About this item
General-use, high-density polyethylene laboratory bottles come with polypropylene screw caps.
- Feature a space-saving square shape
- Wide mouth design provides excellent access to bottle contents
Bottles provide excellent chemical resistance to aliphatic and aromatic hydrocarbons, alcohols, aldehydes, alkalis, and acids.
Customers Who Bought This Also Bought