VITLAB® Forceps, POM, BrandTech
Catalog #: 83009-012
Supplier: Brandtech
Specifications
- Length:115 mm (41/2")
- Cat. no.:83009-012
- Supplier No.:V68099
Specifications
About this item
Polyoxymethylene (POM) forceps with rounded ends.
- Rounded ends
- Opaque orange-yellow
POM is suitable for autoclaving but not suitable for microwaves. Frequent autoclaving may reduce mechanical stability. Resistant to aliphatic alcohols, ether, aldehydes, aliphatic hydrocarbons, aromatic hydrocarbons, halogenated hydrocarbons, ketones, and alkalis.
Operating temperature: –40 to 130°C (–40 to 266°F)
Caution: Not recommended for use with ester, acids, and oxidizing agents.
Customers Who Bought This Also Bought