VITLAB® Volumetric Flasks with [ST] Stoppers, Class A and Class B, BrandTech
Catalog #: 83008-976
Supplier: Brandtech
Specifications
- Capacity:50 ml
- ST Joint No.:12/21
- Height:150 mm
- Cat. no.:83008-976
- Tolerance:±0.12 ml
- Supplier No.:V67295
Specifications
About this item
Individually calibrated to contain at 20 °C (68 °F).
- Volumetric flasks with traditional push in stoppers
- Class A (PMP) or Class B (PMP or PP)
- Class A flasks are supplied with a batch certificate
Flasks feature durable ring graduation marks. Made of break-resistant, translucent, autoclavable, easy-to-clean PMP (polymethylpentene) or polypropylene. Supplied with a [ST] stopper.
Certifications: Flasks meet either Class A or Class B tolerances per DIN EN ISO 1042.
Customers Who Bought This Also Bought