VITLAB® Class B Graduated Cylinders, SAN, BrandTech
Catalog #: 83008-902
Supplier: Brandtech
Specifications
- Capacity:250 ml
- Graduation Interval:2 ml
- Form:Short
- Cat. no.:83008-902
- O.D.×H:47×315 mm
- Tolerance:±2 ml
- Supplier No.:V65091
Specifications
About this item
These cylinders have ring-molded graduations at major increments to simplify measurements.
- Plastic-clear styrene acrylonitrile copolymer (SAN)
- Molded graduations for durability
These VITLAB® graduated cylinders are made of plastic-clear styrene acrylonitrile copolymer with molded graduations for easy meniscus readings. Hexagonal base resists rolling.
Certifications: Class B per DIN 12681.
Customers Who Bought This Also Bought