VITLAB® Short-Form Graduated Cylinders, SAN, BrandTech
Catalog #: 83008-856
Supplier: Brandtech
Specifications
- Capacity:1000 ml
- Graduation Interval:20 ml
- Form:Short
- Cat. no.:83008-856
- O.D.×H:78 x 285 mm
- Tolerance:±20 ml
- Supplier No.:V64591
Specifications
About this item
Made of glass-clear styrene acrylonitrile (SAN).
- Short form for stability
- Molded graduations for easy measurement
Short-form design increases stability to help prevent spills. Circular base.
Customers Who Bought This Also Bought