VITLAB® Short-Form Graduated Cylinders, Polypropylene, BrandTech
Catalog #: 83008-854
Supplier: Brandtech
Specifications
- Capacity:500 ml
- Graduation Interval:10 ml
- Form:Short
- Cat. no.:83008-854
- O.D.×H:67 x 218 mm
- Tolerance:±10 ml
- Supplier No.:V644941
Specifications
About this item
Made of translucent, chemically-resistant polypropylene.
- Short form for stability
- Molded graduations
Short-form design increases stability to help prevent spills. Circular base.
Customers Who Bought This Also Bought