VITLAB® Short-Form Graduated Cylinders, Polypropylene, BrandTech
Catalog #: 83008-846
Supplier: Brandtech
Specifications
- Capacity:100 ml
- Graduation Interval:2 ml
- Form:Short
- Cat. no.:83008-846
- O.D.×H:37 x 163 mm
- Tolerance:±2 ml
- Supplier No.:V642941
Specifications
About this item
Made of translucent, chemically-resistant polypropylene.
- Short form for stability
- Molded graduations
Short-form design increases stability to help prevent spills. Circular base.
Customers Who Bought This Also Bought