VITLAB® Short-Form Graduated Cylinders, Polypropylene, BrandTech
Catalog #: 83008-842
Supplier: Brandtech
Specifications
- Capacity:50 ml
- Graduation Interval:1 ml
- Form:Short
- Cat. no.:83008-842
- O.D.×H:27 x 142 mm
- Tolerance:±1 ml
- Supplier No.:V641941
Specifications
About this item
Made of translucent, chemically-resistant polypropylene.
- Short form for stability
- Molded graduations
Short-form design increases stability to help prevent spills. Circular base.
Customers Who Bought This Also Bought