VITLAB® Short-Form Graduated Cylinders, Polypropylene, BrandTech
Catalog #: 83008-838
Supplier: Brandtech
Specifications
- Capacity:25 ml
- Graduation Interval:0.5 ml
- Form:Short
- Cat. no.:83008-838
- O.D.×H:22 x 122 mm
- Tolerance:±0.5 ml
- Supplier No.:V640941
Specifications
About this item
Made of translucent, chemically-resistant polypropylene.
- Short form for stability
- Molded graduations
Short-form design increases stability to help prevent spills. Circular base.
Customers Who Bought This Also Bought