CELLSTAR® Tissue Culture Dishes, Polystyrene, Sterile, Greiner Bio-One
Catalog #: 82050-546
Supplier: Greiner Bio-One
Product available on GSA Advantage®
Specifications
- Ø:60 mm
- Height:15 mm
- Cat. no.:82050-546
- Growth Area:21 cm²
- Supplier No.:628160
Specifications
About this item
CELLSTAR® dishes are manufactured from high-quality virgin polystyrene and are treated for optimal cell attachment and proliferation.
- High-quality virgin polystyrene construction
- Nonpyrogenic
- Free of RNase and DNase
- Stackable
- Uniform gas exchange and reduced condensation
Dishes offer distortion-free clarity. They are nonpyrogenic and RNase- and DNase-free. All dishes feature stacking rims for simple storage and ease in handling. Vented versions provide uniform gas exchange and reduced condensation.
Customers Who Bought This Also Bought